Welcome to Würth Finland For trade customers only

Spring plunger with ball

Spring plunger, ball, stainless steel
SPGPLNG-BAL-A1-M8X18

Art.-no. 5099201008
EAN 4058794850284

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Stainless steel spring plunger with hardened, martensitic stainless steel ball, in two different spring strengths
  • Spring plungers are used for locking and as both hold-down and draw-off pins.

  • With normal and enhanced spring force
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Spring plungers are used as locking mechanisms as well as hold-down and lift-off pins.

Material of sleeve

Stainless steel A1, 1.4305

Material of ball

Stainless steel C1, 1.4034

Material of spring

Stainless steel A2, 1.4310

Surface

Plain

RoHS-compliant

Yes

Drive type

Hexagon socket

Thread type x nominal diameter (d1)

M8

Length (l1)

18 mm

Ball diameter (d2)

5 mm

Ball height (h1)

1.5 mm

Internal drive (s)

HS4

Spring force start (F1)

15 N

Spring force end (F2)

30 N

Design

Standard

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information