Spring toggle type W-FKH with washer, nut and hook, zinc-plated steel
Spring-loaded anchor W-FKH
DWL-(W-FKH)-69-M4X95
Art.-no. 0904742
EAN 4011231849852
Register and access more than 75 000 products
- With large and variable effective length
- The spring toggle expands automatically in any position
- The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor
- Fully pre-assembled
- Anti-rotation lock (claws) prevents movement during installation
- Load distributed over large surface area to ensure good holding power
Drill the hole
Insert anchor until hooks fold open
Attach component and screw on brass nut
Screw in screw until flush
Datasheets(X)
For attaching lamps, hanging baskets, ceiling decorations, signs etc.
Type description | W-FKH |
Anchor diameter | 4 mm |
Anchor length (l) | 95 mm |
Hole diameter in component (d Bau) | 5 mm |
Minimum cavity depth (h) | 40 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Max. attachment height (d a) | 69 mm |
Material | Steel |
Surface | Zinc plated |
Design | With washer, nut and hook |
Breaking force of the anchor (F failure) | 0.3 kN |
Thread type | Metric thread |
| Performance data | ||||
| Anchor diameter [mm] | M3 | M4 | ||
| “break values” of anchor | The load-bearing behaviour of the surface is not taken into account | Fbreak [kN] | 1.01) | 2.01) |
| Type W-FKH 0.1 hook bends up | Type W-FKH 0.3 hook bends up | |||
| 1) Threaded rod breakage or failure of the tilting element | ||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!