Square neck bolt with short pin
DIN 479 steel 08.8 plain
SCR-SQH-SDP-DIN479-08.8-WS10-M10X80
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 80 mm |
Length of tenon (l2) | 2.5 mm |
Head height (k1) | 10 mm |
Diameter of tenon (d2) | 7 mm |
Standards | DIN 479 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Square head |
Head details | 0 - not applicable |
Drive type | Outer square |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Design | 0 - not applicable |
Product class | A |
Area of application | 0 - not applicable |
Regulated area | 0 - not applicable |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |