Welcome to Würth Finland For trade customers only

Square nut DIN 557, A2 stainless steel, plain

NUT-SQUAR-DIN557-A2-WS8-M5

Art.-no. 03444005

EAN 4055375688717

-
Square nut DIN 557, A2 stainless steel, plain

Art.-no. 03444005

-
Quantity
PU
x 1000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (m1)

4 mm

External drive (s1)

WS8

Material

Stainless steel A2

Surface

Plain

DIN

557

Thread type

Metric thread

Pitch

0.8 mm

Nominal diameter

5 mm

Design

With square

Width across corners (e)

11.3 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information