Square nut DIN 557, A4 stainless steel, plain
DIN 557 bare stainless steel A4
NUT-SQUAR-DIN557-A4-WS13-M8
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS13 |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Nominal diameter | 8 mm |
Width across corners (e) | 18.4 mm |