Square nut DIN 557, steel 5, plain
DIN 557 plain steel 5
NUT-SQUAR-DIN557-5-WS13-M8
Art.-no. 0337000008
EAN 4057709103705
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS13 |
Material | Steel |
Property class | 5 |
Surface | Plain |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Nominal diameter | 8 mm |
Width across corners (e) | 18.4 mm |
