Square wedge-shaped washer DIN 435, zinc-plated steel, for I-section
DIN 435 steel zinc plated for I-carrier
WSH-WDGE-DIN435-(A2K)-13,5X30X26MM-F.M12
Art.-no. 045214
EAN 4038898364443
Register and access more than 75 000 products
Datasheets(X)
Tapered washers for I-sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread (Ø) | M12 |
Internal diameter (d1) | 13.5 mm |
Length (l1) | 26 mm |
Width (b1) | 30 mm |
Height (h1) | 6.2 mm |
Standards | DIN 435 |
Material | Steel |
Surface | Zinc plated |
Tilting | 14 % |
Suitable for | I section |
RoHS-compliant | Yes |
