Square weld nuts DIN 928, A2 stainless steel, plain
DIN 928 plain A2 stainless steel
NUT-WELD-SQUAR-DIN928-A2-WS10-M6
Register and access more than 75 000 products
Datasheets(X)
Standards | DIN 928 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Thickness (m1) | 5 mm |
External drive (s1) | WS10 |
Design | With square |
Thread type | Metric thread |
Pitch | 1 mm |
Nominal diameter | 6 mm |
Width across corners (e) | 13 mm |