Stainless steel A2 cs 16° plastic coll. DC coating
Stainless steel A2 cs 16° plastic coll. DC coating
RDMGNL-A2-(PL)-16DGR-DC-CTNG-2,8X75MM
Art.-no. 5090502875
EAN 4099618918711
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 75 mm |
Head diameter (dk) | 7.0 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Coated |
Design | Twisted shape, Detachable |
Number per pallet | 43200 PCS |
RoHS-compliant | Yes |
Number of pieces per roll | 200 PCS |