Welcome to Würth Finland For trade customers only

Standard Big Bag robust

BIGBG-90X90X110CM-1000KG

Art.-no. 0899801100

EAN 4099618586538

-
Standard Big Bag robust

Art.-no. 0899801100

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

This durable Big Bag helps to safely store, transport and dispose of material.

Safe and spacious


  • The large opening makes it easy to fill and empty the bag.

  • Plenty of storage space for different materials.

  • With a safety factor of 5:1, the bag remains particularly tear resistant during transport.


Robust and flexible


  • Polypropylene fabric provides high strength and stability.

  • Available in different load capacities for different materials.

  • 4 carrying loops facilitate transport.
Notice
  • Store the Big Bag in a safe place. The weather can affect material quality and safety.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The disposable Big Bag from WÜRTH is suitable for transporting and storing bulk goods, building materials, agricultural products and waste in construction, industry and agriculture.

Length

90 cm

Width

90 cm

Height

110 cm

Contents

0.89 m³

Material

Polypropylene material

Design

Uncoated, Open top, With 4 loops on top

Load capacity

1000 kg

Safety factor

5:1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information