Welcome to Würth Finland For trade customers only

Standard battery Callisto

Battery Callisto, Standard
BTRY-WELDHELM-3400-F.FRESHFLOW

Art.-no. 0984700024

EAN 4065746465502

-
Standard battery Callisto

Art.-no. 0984700024

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rechargeable Li-ion battery. Working hours


  • Approximately 9 hours at 170 l/min.

  • Approximately 5-6 hours capacity at 210 l/min. (when using Callisto particle filter). Can be recharged approximately 550 times

An alarm beeps and vibrates when battery level is low.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 cm

Width

4 cm

Storage temperature / condition

-5 to 50 °C °C

Min./max. storage temperature

-5 to 50 °C

Min./max. operating temperature

-5 to 50 °C

Product weight (per item)

310.000 g

Charging time

60 min

Type of rechargeable battery/battery

Li-lon

Min. operating temperature

-5 °C

Max. operating temperature

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information