Standing support ERGO
Standing aid, ERGO
ERGO-STUHL-STEHHILFE-GL-PU-SCHW
Art.-no. 1967700461
EAN 4061338116876
Register and access more than 75 000 products
Standing aids - ideal support for sitting, standing and combined workstations
- Non-slip seat surface due to wave surface
- Robust, washable seat surface made of robust PU foam, resistant to mechanical influences.
- Seat height adjustment of 510-780 mm by means of pneumatic spring
- Seat surface rotates by 360°
- Stable plastic cross base
- Chrome-plated foot ring, height-adjustable with quick adjustment
- ESD version according to standard EN ISOP 61340-5-1
Datasheets(X)
Height adjustment | Yes |
Min./max. height | 510-780 mm |
Material of seating | PU foam |
With footrest | No |
Base frame design | Five-star base with glides |
Max. height | 780 mm |
Colour of seating | Black |
Frame colour | Black |
Material of frame | Plastic |