Staple PF-10 RST
Staple for manual and hammer staplers, sst
STPL-MANSTPL-F.0714811/0714834-SS-10,8MM
Art.-no. 0480140101
EAN 7313469140112
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
A2 stainless staple for fixing cardboard and plastic with a manual stapler or hammer stapler.
Product information
Datasheets(X)
Width (b1) | 10.8 mm |
Length (l1) | 10 mm |
Nominal diameter | 10 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |