Staple Type K
Staple K
STAPLE K-18 6,0MM
Art.-no.
048060 181
EAN 4016429053684
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Width 6.0 mm, wire 0.9 x 1.1 mm
Product information
Datasheets(X)
Width (b1) | 6 mm |
Length (l1) | 18 mm |
Material | Steel |
Surface | Zinc plated |