Welcome to Würth Finland For trade customers only

Staple Type P

Staple P
STPL-PN-P-(W5562)-L12MM-W26,5MM

Art.-no. 0480265121
EAN 4053479912172

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Width 26.5 mm, wire 1.3 x 1.6 mm
The wide crown P staple is suited e.g. for fixing fibreboard and cardboard in weatherproof structures and for manufacturing e.g. wooden containers and ceiling trusses.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Width (b1)

26.5 mm

Length (l1)

12 mm

Wire width

1.6 mm

Wire thickness

1.4 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information