Staple V
STAPLE V-10 9,0 MM
Art.-no. 048090 101
EAN 4056807014050
Register and access more than 75 000 products
Staple for fastening all lightweight materials indoors or in similar conditions. Temporary fixings, upholstery etc.
Compatible staple with e.g. Paslode S30, Senco C and BeA 71 staple types.
- Narrow crown staple for fastening trims
- Fine wire - does not split the material
- Slats, trims, frames etc.
Datasheets(X)
Width (b1) | 9.0 mm |
Length (l1) | 10 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |