Welcome to Würth Finland For trade customers only

Staple gun 610 ALU

Hand tacker Rapid 610, aluminum Case
TACKER RAPID 610 ALU

Art.-no. 0714834094

EAN 3221631073189

-
Staple gun 610 ALU

Art.-no. 0714834094

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Unique reverse triggering technology enables ergonomic use even when stapling on the ceiling/at corners.
Ideal for attaching e.g. textiles, posters and signs. An excellent general-purpose staple gun for light fixing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. staple length

10-4 mm

Magazine capacity

156 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

STPL-HAMSTPL-F.0714819-6MM

x 5000 pcs

STPL-HAMSTPL-F.0714819-8MM

x 5000 pcs

STPL-HAMSTPL-F.0714819-10MM

x 5000 pcs

STPL-HAMSTPL-F.0714819-8MM

SS
x 2500 pcs

STPL-MANSTPL-F.0714853-8MM

Plain steel
x 5000 pcs

STPL-MANSTPL-10MM

Plain steel
x 5000 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information