Welcome to Würth Finland For trade customers only

Staple gun 71/16-421

Pneumatic staple gun, 71/16-421
STAPLER 71/16-421

Art.-no. 0703716421

EAN 4045759003250

-
Staple gun 71/16-421

Art.-no. 0703716421

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lightweight, fast and efficient professional upholstery staple gun for staples with a length of 6–16 mm.
  • Small

  • Quick and easy bottom-loading

  • Integrated silencer

  • Würth service and spare parts


Magazine is quick to load from the bottom. Dirt is not able to penetrate the magazine. Stuck staples can be quickly removed by opening the magazine.
Long and narrow tip fits into small spaces.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor upholstery, chairs, padded furniture, leather, plastic, fabric, battens and framing.

Magazine capacity

190 PCS

Air consumption per impact

0.3 l

Weight of machine

0.94 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-6 bar

Length

221 mm

Width

43 mm

Height

144 mm

Min. hose inner diameter

9 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

STAPLE V-06 9,0 MM

x 10000 pcs

STAPLE V-08 9,0 MM

x 10000 pcs

STAPLE V-10 9,0 MM

x 10000 pcs

STAPLE V-12 9,0 MM

x 10000 pcs

STAPLE V-14 9,0 MM

x 10000 pcs

STAPLE V-16 9,0 MM

x 10000 pcs
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information