Welcome to Würth Finland For trade customers only

Staple gun GB 1540E

Pneumatic staple gun GB 1540E
STPLGUN-PN-(M 1540E)-8BAR-F-STPLL15-40MM

Art.-no. 07035570

EAN 4062856632091

-
Staple gun GB 1540E

Art.-no. 07035570

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Light staple gun for GB staples 15–40 mm
  • Good target visibility

  • Excellent stapling result thanks to depth adjustment and tip cleaning function

  • Rubber-coated handle for increased comfort

  • Vibration below EN 12100

  • Staple thread thickness 1.1x1.3 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaBoarding, cladding, wooden packages and stapling of back plates.

Magazine capacity

135 PCS

Air consumption per impact

0.53 l

Weight of machine

1.29 kg

Pneumatic connection

1/4 inch

Min./max. operating pressure

5-8 bar

Length

266 mm

Width

60 mm

Height

253 mm

Min. hose inner diameter

6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

STPL-PN-GB-GALV-(ZN)-35MM

Galvanised steel, blue passivated (A2K), resin-coated
x 5000 pcs

STPL-PN-GB-GALV-(ZN)-15MM

Galvanised steel, blue passivated (A2K), resin-coated
x 5000 pcs

STPL-PN-GB-GALV-(ZN)-20MM

Galvanised steel, blue passivated (A2K), resin-coated
x 5000 pcs

STPL-PN-GB-GALV-(A2K)-25MM

Galvanised steel, blue passivated (A2K), resin-coated
x 5000 pcs

STPL-PN-GB-GALV-(ZN)-30MM

Galvanised steel, blue passivated (A2K), resin-coated
x 5000 pcs

STPL-PN-GB-GALV-(A2K)-40MM

Galvanised steel, blue passivated (A2K), resin-coated
x 5000 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information