Welcome to Würth Finland For trade customers only

Staple gun PS111

Pneumatic staple gun, PS 111
STPLGUN-PN-RAPID-PS111

Art.-no. 07035111

EAN 4046777157666

-
Staple gun PS111

Art.-no. 07035111

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Small pneumatic staple gun for attaching plastics and fabrics
• Lightweight and durable aluminium body
• Long tip for precision jobs.
• Tip safety catch.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor attachment of upholstery, vapour barrier plastics, and similar materials. Use Würth PF staples, 6-16 mm (Rapid 140 green).

Magazine capacity

115 PCS

Air consumption per impact

0.5 l

Weight of machine

0.76 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-7 bar

Length

225 mm

Width

48 mm

Height

168 mm

Min. hose inner diameter

6 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

STPL-MANSTPL-F.0714811/0714834-6MM

For universal use for all appropriate staplers

STPL-MANSTPL-F.0714811/0714834-8MM

For universal use for all appropriate staplers

STPL-MANSTPL-F0714811/0714834/0714854-10

For universal use for all appropriate staplers

STPL-MANSTPL-F.0714834/0714854-12MM

For universal use for all appropriate staplers

STPL-MANSTPL-F.0714834/0714854-14MM

For universal use for all appropriate staplers
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information