Staple gun Rapid 23
HNDTCK-RAPID-R23E
Art.-no. 9501024832
EAN 4051661042652
Register and access more than 75 000 products
Extremely durable steel stapler for professional use. Suitable for discreet fastening, upholstery, decoration, etc. Magazine capacity 156 staples.
Suitable for fastening thin materials such as fabric, paper, and labels when shorter staples are sufficient. Uses fine 13-series staples, lengths 4–8 mm.
- High-quality stapler for thin materials
- Fine staple
- All-steel construction
- Long service life and reliable
- Recoilless
- Staples series 13, lengths 4–8 mm.
Datasheets(X)
Suitable for min./max. staple length | 4-8 mm |
Magazine capacity | 156 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!