Staple gun Rapid 30 long tip
HNDTCK-RAPID-R30E-W.NOZZLE
Art.-no. 9501024853
EAN 4051661042669
Register and access more than 75 000 products
Swedish-made powerful staple gun with 10 mm long nose for fine staples 6–8 mm. Professional tool for demanding fastening. Suitable for fastening textiles, sackcloth, leather, posters, labels, seals, etc. The nose makes it especially suitable for corners and tight spaces. Adjustable 3-step impact power, maximum setting for long staples or hard materials.
- Extended nose
- All-steel construction
- 3-stage impact force adjustment
- Recoilless
- Staples series 13, lengths 6–8 mm
Datasheets(X)
Suitable for min./max. staple length | 6-8 mm |
Magazine capacity | 156 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!