Welcome to Würth Finland For trade customers only

Staple gun Rapid 33

HNDTCK-RAPID-R33E

Art.-no. 9501024855

EAN 4051661042676

-
Staple gun Rapid 33

Art.-no. 9501024855

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality Swedish-made stapler for professional use. Discreet staple suitable for fastening thin materials.

Powerful all-steel staple gun for fine 13-series staples, lengths 6–14 mm. Professional tool for demanding users. Long service life – over 100,000 staples. Recommended for fastening textiles, sackcloth, mesh, leather, posters, labels, etc. Adjustable 3-stage impact force adjustment. The maximum position is used for long staples or hard materials.



  • For thin materials

  • Versatile

  • All-steel construction

  • 3-stage impact force adjustment

  • Recoilless

  • Staples series 13, lengths 6–14 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. staple length

6-14 mm

Magazine capacity

156 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Zinc-plated steel staple for hammer tackers

STPL-HAMSTPL-F.0714819-6MM

x 5000 pcs
Zinc-plated steel staple for hammer tackers

STPL-HAMSTPL-F.0714819-8MM

x 5000 pcs
Zinc-plated steel staple for hammer tackers

STPL-HAMSTPL-F.0714819-10MM

x 5000 pcs
Zinc-plated steel staple for hammer tackers

STPL-HAMSTPL-F.0714819-14MM

x 5000 pcs
Flatwire staple

STPL-HAMSTPL-F.0714819-8MM

Staple for hand tacker when corrosion-resistant, light-duty fastening is required.
x 2500 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information