Welcome to Würth Finland For trade customers only

Staple gun Rapid R13E

HNDTCK-RAPID-R13

Art.-no. 9501024810

EAN 4051661042317

-
Staple gun Rapid R13E

Art.-no. 9501024810

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lightweight Swedish plastic stapler for home or professional use. Fine 13-series staples are discreet and ideal for upholstery.

Swedish-made lightweight and easy-to-use staple gun for light professional use. For fine 13-series staples, lengths 4–10 mm. The body is made of durable plastic, offering good performance and long service life. Suitable for upholstery, decoration with various textiles, and fastening posters and leather. Ergonomic handle.



  • Lightweight

  • Easy to use

  • Fine staple

  • Staples series 13, lengths 4–10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor lighter work and e.g. for upholstering furniture.

Staple length

10

Suitable for min./max. staple length

4-10 mm

Magazine capacity

156 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information