Staple hammer R54
HAMTACK-RAPID-R54
Art.-no. 9501020434
EAN 4051661041068
Register and access more than 75 000 products
Hammer tacker for demanding fastening: insulation, underlays, cardboard, plastics, carpets, etc. Wide striking surface prevents damage to the material. Suitable for wide staples, lengths 10–14 mm. Durable and reliable tool with only five parts.
Also remember the convenient belt holster 9501010402 for the hammer tacker.
- Robust hammer tacker
- Simple and reliable
- Wide striking surface
- Würth PF or 140 staples, lengths 10–14 mm
Datasheets(X)
Magazine capacity | 168 PCS |
Suitable for min./max. staple length | 12-6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!