Starlock Max knife
Starlock Max knife
KNFE-MULTICTR-STARLOCK-MAX-32MMX70MM
Art.-no. 0696123340
EAN 4056807404820
Register and access more than 75 000 products
Extremely fast work progress due to the very long design
Precise, simple and safe due to the stable and thin cutting edge that is ground on both sides
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3x longer service life compared to conventional mount systems
- Significantly increased material removal rate
- Precise results
- High cutting speed
- Good compatibility with existing mount systems
In conjunction with the Starlock adapter, art. no. 0696121100 also suitable for the EMS 2.0 multi cutter.
Datasheets(X)
For extra deep cutting and plunge cuts such as expansion joints in precast concrete parts. For cutting silicone, insulating material, rubber, carpet and cardboard.
Cutting depth | 70 mm |
Cutting width | 32 |
Adapter type | Starlock Max |
Material to be processed | Hard foam, Rubber, Insulating materials, Carpeting, Carton, Adhesive |
Suitable machines | Starlock max, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100 |