Starlock Max saw blade, single tooth
Starlock Max saw blade single tooth
SAWBLDE-CTL-STARLOCK-MAX-32X80MM
Register and access more than 75 000 products
Fast work progress
The very long design increases the oscillation angle and thus the working speed.
Precise, easy and safe
The slightly curved "clean cut" tooth shape enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speed
- Good compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
Suitable for rough cutting in wood and wooden materials, wood with nails, fibreglass, reinforced plastic, plaster and sheet metal up to 1 mm.
Cutting depth | 80 mm |
Cutting width | 32 mm |
Material | Bimetal |
Adapter type | Starlock Max |
Saw blade design | Single toothed (regular) |
Material to be processed | Aluminium |
Suitable machines | Starlock max |