Starlock Max saw blade, single tooth, window construction
Starlock Max saw blade, window construction
SAWBLDE-CTL-STARLOCK-MAX-52X70MM
Register and access more than 75 000 products
Fast work progress
The very long design increases the oscillation angle and thus the working speed.
Precise, easy and safe
The slightly curved "clean cut" tooth shape enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
For cutting out windows and sawing wood and wooden materials, wood with nails, plastic cable ducts, gypsum plasterboard and gypsum fibreboard.
Cutting depth | 70 mm |
Cutting width | 52 mm |
Material | Bimetal |
Adapter type | Starlock Max |
Saw blade design | Single toothed (regular) |
Material to be processed | Wood with metal |
Suitable machines | Starlock max |