Starlock knife
Starlock knife
KNFE-MULTICTR-STARLOCK-24/11MM
Art.-no. 0696121341
EAN 4056807386034
Register and access more than 75 000 products
Versatile
Specially shaped blade geometry for pulling and pushing.
Accurate, easy and fast
The curved blade enables precise, simple and safe cutting.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
For cutting roofing felt, bitumen strips, carpet, cardboard, PVC flooring and artificial turf carpet (mud flaps).
Adapter type | Starlock |
Material to be processed | Bitumen, Gypsum plasterboard, Rubber, Hard foam, Insulating materials, Cork, Cellular rubber, Cardboard |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W) |