Welcome to Würth Finland For trade customers only

Starlock saw blade, single tooth

Starlock saw blade single tooth multi-purpose
SAWBLDE-MULTICTR-CTL-STARLOCK-52X40MM

Art.-no. 0696121311
EAN 4056807385952

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For right-angled plunge cuts in gypsum plasterboard, gypsum fibreboard and wood.

Accurate, easy, safe and right-angled


The asymmetric shape enables precise, right-angled cut-outs.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Suitable for sawing reinforced plastic, gypsum plasterboard, gypsum fibreboard panels, hard and soft wood as well as wood with metal.

Cutting depth

40 mm

Cutting width

52 mm

Material

Bimetal

Adapter type

Starlock

Saw blade design

Single toothed (regular)

Material to be processed

Gypsum plasterboard
Wood

Suitable machines

Starlock
Starlock plus
Starlock max
Würth EMS 10-A
Würth EMS 12-A
Würth EMS 14-A
Würth EMS 18-A EC SL
Würth EMS 350-SL COMPACT
Würth EMS 450-SL POWER
Würth EMS 2.0 adapter 0696 121 100
Bosch GOP 10.8 V
Fein Multimaster (250 W)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information