Starlock spatula
Starlock scraper
SPTLA-MULTICTR-STARLOCK-HCS-52MMX38MM
Register and access more than 75 000 products
Flexible design
Flexibility enables the spatulas to be pressed into any required position.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
Cutting depth | 38 mm |
Cutting width | 52 mm |
Adapter type | Starlock |
Suitable machines | Starlock |