Starter block 2
Starter block 2
STRTPACK-SML-RIGHT
Art.-no. 096399 822
EAN 4061975228710
Register and access more than 75 000 products
- Suitable for many types of vehicles and can be expanded with modular components
- Made from high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Right-hand side consisting of:
- Open substructure, clearance height 390 mm and wheel arch cut-out 390 x 52 mm with quick-tensioning belt for securing machine cases
- One drawer, height 180 mm with separating plate
- One flap shelf, flap height 105 mm
- One top frame with separating plate
See assignment table
Datasheets(X)
Type description | MBSMKRE1 |
Height co-driver side | 890 mm |
Width co-driver side | 834 mm |
Depth | 330/380 mm |
Width | 834 mm |
Height | 890 mm |
Product weight (per item) | 30.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!