Steel cable tie acid-proof
Special cable tie, metal latch, AISI 316
COATED STEELTIE 4,6X201
Art.-no. 0502462011
EAN 4053479917016
Register and access more than 75 000 products
Properties and benefits:
Manufactured from acid-proof steel (SS316)
The surface coating protects the sheath of the cable from damage
Patented permanent locking
Weatherproof
Corrosion-resistant
Anti-magnetic
Wide operating temperature range
Non-flammable (not including the coating)
Datasheets(X)
Design | Extra strong |
Width of band (B) | 4.6 mm |
Width | 4.6 |
Length (L) | 201 mm |
Min./max. bundle diameter (Ø) | 17-50 mm |
Material | Stainless steel A4 |
Min./max. temperature resistance | -80 to 538 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Max. tensile force | 540 N |