Welcome to Würth Finland For trade customers only

Steel strap cutter

Steel strap cutter D123S
SHTMETSHRS-D125S-260MM

Art.-no. 0713030090

EAN 4010220030981

-
Steel strap cutter

Art.-no. 0713030090

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Cuts max. 32x1 mm
Rim holder guarantees safe working
Accurate hinges
Ergonomic handles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

260 mm

Cutting edge length

38 mm

Max. cutting capacity in sheet metal

1.0 mm

Max. cutting capacity in stainless steel

0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information