Steel wire brush disc, stainless steel LESSMANN
RDBRSH-AG-SST-D150-WRED0,5-6X22,2MM
Art.-no. 9501024831
EAN 4017359154182
Register and access more than 75 000 products
Datasheets(X)
Diameter (D) | 150 mm |
Effective width (A) | 6 mm |
Usable length of wire (H) | 30 mm |
Bore hole (d) | 22.2 mm |
Number of braids | 48 PCS |
Wire diameter | 0.5 mm |
Material of wire | Stainless steel |
Design | Straight |
Max. rotation speed | 12500 rpm |
Material to be processed | Stainless steel V2A, Copper, Aluminium, Titanium |