Welcome to Würth Finland For trade customers only

Steel zinc plated countersu. head collated Grabber

Steel zinc plated countersu. head collated Grabber
SCR-DRYWL-DTIP-HABIT-H2-(A2K)-3,9X38

Art.-no. 0179339838

EAN 4068362189807

-
Steel zinc plated countersu. head collated Grabber

Art.-no. 0179339838

-
Quantity
PU
x 1000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d)

3.9 mm

Length (l)

38 mm

Thread length (lg)

34 mm

Screw-thread length with drill tip (b)

34 mm

Head diameter (dh)

6 mm

Internal drive

H2

Head type

Countersunk milling head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information