Step stool 3 steps
Aluminium ladder AP
STANDLDR-ALU-AP-H620MM-3STEP
Art.-no. 9501007920
EAN 6417678221639
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For domestic use
- Lightweight step stool, made of aluminium
- Step depth 80 mm
- Load capacity 150 kg
- EN 14183
- Level height 61 cm
- Reach 261 cm
- Depth when opened 64 cm
Product information
Datasheets(X)
Material | Aluminium |
Width (bottom)/width (top) | 400/305 mm |
Beam dimensions | 0 mm x 0 mm |
Stride length | 320 mm |
Height, vertical | 620 mm |
Stand height | 620 mm |
Working height | 610 mm |
Standards | EN 14183 |