Straight connecting link with cotter pin, simplex, WRC
CONNECT-LINK-HAMMAST.-WRC-16B-1-SOKALLA
Art.-no. 1807070906
EAN 4053479815237
Register and access more than 75 000 products
WRC (Würth Roller Chain) chain connectors are manufactured in compliance with ISO 606 DIN 8187. The connectors are pre-loaded (pre-stretched), pre-lubricated and feature seamless rollers.
- Straight connecting link for roller chain compliant with DIN 8187
- Average breaking load is +20% higher than DIN value
- Pre-stretched
- Pre-lubricated
- Seamless and precision cylindrical bushes
Datasheets(X)
Link design | Connetcting link |
Pitch | 25.4 mm |
DIN | 8187 |
Breaking load ISO | 72.8 kN |
Roll diameter | 15.88 mm |
Stud diameter | 8.28 mm |
Length of pin | 39.1 mm |
Internal width | 17.02 mm |
Material | Steel |
Chain type | British standard |
Product weight (per item) | 85 g |
Design | Simple |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!