Straight pin with flat points DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h8
DIN 7 h8, plain steel
DIN 7 H7 6X16 PLAIN
Register and access more than 75 000 products
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).
Datasheets(X)
Nominal diameter (d1) | 6 mm |
Length (l1) | 16 mm |
Standards | DIN 7 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |