Straight thermostat valve RA-N DN10 DANFOSS
Straight thermostat valve RA-N DN10 DANFOSS
VLVE-DANFOSS-RA-N-STRAIGHT-3/8IN
Art.-no. 9501020934
EAN 5702420002903
Register and access more than 75 000 products
Datasheets(X)
Material | Brass / steel |
Surface | Nickel plated |
Max. operating temperature | 120 °C |
Max. operating pressure | 16 bar |
Max. differential pressure | 16 bar |
DN nominal width | DN 10 |
Length (A) | 0 cm |
Length 2 (B) | 0 cm |
Height (C) | 0 cm |
Connection thread (F x G) | 3/8 inch |