Straight-through rack with wheels
Straight-through rack with wheels
FLWSHLF-W.WHL-6LEVL-1820X671X835
Art.-no. 0962180310
EAN 4056807854410
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Bring your components and supplies where you need them
- for a two-box system
- Adjustable shelf levels
- Easy to move
Technical specifications:
- Height: 1800 mm
- Width: 600 mm
- Depth: 800 mm
- Shelves: 6
- Carrying capacity: 480 kg (100 kg / shelf)
- Frame colour: RAL 9005
Notice
Delivered assembled
Product information
Datasheets(X)
Width x height x depth | 671 x 1820 x 835 mm |
Number of levels | 6 PCS |
Shelf load | 100 kg |