Welcome to Würth Finland For trade customers only

Street sweeping machine suction hose Istria

Street cleaner suction hose, Istria
ISTRIA 254MM, L.1,6M WITH SOFT ENDS

Art.-no. 5970430216
EAN 4053479995540

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Highly flexible suction hose for street sweeping machines.

Interior: Corrugated wear-resistant para rubber.


Reinforcement: Extremely tough synthetic textile weave, steel spiral.


Exterior: Black, corrugated, wrapped SBR


Operating temperature: -40 to +60°C


Marking: yellow stripe – IVG.


Notice

The hose is supplied in the specified length with soft ends.


Other sizes and lengths available to order.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Inner hose diameter

254 mm

Length

1.6 m

Min./max. temperature resistance

-40 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information