Stripping pliers Wire stripper 45 715
Wire stripping pliers AWG 45-715 T-Stripper
STRIPPING TOOL 45-715
Art.-no.
0714010091
EAN 4053479951409
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
2-component handle with a locking system
High-quality tool for stripping and cutting single and multi-core conductors.
- Each conductor size has its own slot in the jaw
- A long multi-purpose cutting blade
- Soft and patterned coating in the handle improves grip and provides maximum user comfort
- 2-component handle with a locking system
NoticeNot suitable for cable cutting e.g. MMJ
Product information
Datasheets(X)
Application areaFor hard and soft conductors. For stripping and cutting.
Length (L) | 160 mm |
Max. wire diameter (Ø) | 2.59 mm |
Max. wire cross section | 6.0 mm² |
Surface | Steel plate |