Welcome to Würth Finland For trade customers only

Stripping tool AM 130

Stripping tool AM 130
STRTL-AM130-(8-13MM)

Art.-no. 071441 02
EAN 4062856500154

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

No cutting depth adjustment required
  • Four-blade arrangement for reduced effort and improved precision

  • Blades coated with titanium nitride for higher cutting speed, longer service life

  • Fastening clip for safe storage

  • Locking mechanism prevents uncontrolled opening of the tool

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For sheath stripping NYM-J, NYY-J, NHXMH E30-90, H05BQ-F, H07BQ-F, H05RN-F, H07RN-F, H05RR-F, H07RR-F


Suitable for use in conjunction with flush-mounted, cavity wall and concrete appliance sockets

Type description

AM 130

Min./max. cable diameter

8-13 mm

Length x width x height

124 x 35 x 25 mm

Material

Plastic / metal

Colour

Black
Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information