Welcome to Würth Finland For trade customers only

Stripping tool KOAX

Stripping tool coaxial cable
STRTL-COAX-(4,8-7,5MM)

Art.-no. 071441 032
EAN 4053479258300

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

No cutting depth adjustment required
  • 2 pairs of blades for two-stage stripping

  • No damage to the inner shielding/cable elements

  • Length scaling for accurate stripping

  • Blades coated with titanium nitride for higher cutting speed, longer service life

  • Two-component handle sections for a secure grip

  • Locking mechanism prevents uncontrolled opening of the tool

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For sheath stripping TV coax cables, RG6 cables, RG58 cables, RG59 cables, Profibus

Type description

KOAX

Min./max. cable diameter

4.8-7.5 mm

Length x width x height

98 x 20 x 20 mm

Material

Plastic / metal

Colour

Black
Grey
Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information