Welcome to Würth Finland For trade customers only

Stroboscope RT-Strobe Pocket LED, freq range 30-300,000 FPM (FPM = flashes/min)

STROBOSCOPE-FB30.....300.000-39355025

Art.-no. 1970927076

-
Stroboscope RT-Strobe Pocket LED, freq range 30-300,000 FPM (FPM = flashes/min)

Art.-no. 1970927076

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

determining and monitoring rotation speed or oscillation frequency of rotating or vibrating systems without interrupting the production process. in places that are difficult to access, on particularly delicate systems, and for detecting undesirable oscillation resonances. suitable for inspecting motors, turbines, pumps, ventilators, centrifuges, systems for paper and film manufacturing, vibrating tables, vibrating and oscillating screens. measurement principle: the stroboscope works with infinitely adjustable light frequency. for the purposes of the test, the stroboscope is pointed towards the object and the flash frequency is adjusted by actuating the corresponding keys. if the flash frequency of the stroboscope does not concur with the flash frequency of the test object, this object is indicated visually as a stationary image. the frequency indicated on the display corresponds to the rotation speed of the object.

Execution

  • Latest LED technology
  • Continuously adjustable light frequency
  • High illuminance across the entire frequency range
  • High adjustment accuracy and stability
  • Adjustable flash duration
  • Frequency range 30...300,000 FPM

Delivery

Stroboscope, batteries 3 x 1.5 V type AA, case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

RHEINTACHO

EAN

4039247873494

Manufacturer Part Number

A4-3099

Number of LEDs

6 PCS

Error limit (%)

0.02 %

Width

95 mm

Height

195 mm

Depth

50 mm

IP protection class

IP 65

Number of rechargeable batteries/batteries

3 PCS

Battery designation

1.5 V Mignon AA

Rechargeable battery/battery capacity

3000 mAh

Battery voltage

1.5 V

Type of rechargeable battery/battery

NiMH

Harmonized System Code

90292090

Gross Weight

0.840 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information