Strong UV tape
Insulating tape, UV-resistant
INSUTPE-UV-RES-TRANSP-50MMX33M
Art.-no. 0992700900
EAN 4053479986173
Register and access more than 75 000 products
Backed with a clear, strong and malleable PE film.
UV and moisture-proof high-tack CWA adhesive.
Low installation temperature, –23°C.
Can be used up to +80°C.
All product service information is based on experience, and as conditions vary, these are more guidelines than precise data.
The customer is responsible for ensuring that the product is suitable for their use.
Datasheets(X)
Colour | Transparent |
Width | 50 mm |
Length | 33 m |