Structural adhesive MS Special
Structural adhesive MS Special
STRUCADH-MS-R7047-TELEGREY-290ML
Register and access more than 75 000 products
- Broad adhesive range without primer
- Universal use: Good adhesion to a wide variety of surfaces
- Permanently elastic adhesive: Compensates for expansions and vibrations in the mating parts. Absorbs dynamic movements.
- Able to join dissimilar materials
- Can be painted over following skin formation, hence shorter waiting times
- Non-corrosive
- Solvent-free, isocyanate-free and silicone-free
Datasheets(X)
For bonding/sealing various materials such as metal, aluminium, wood, stone, concrete, polyester in various applications.
The application surface must be clean, dry and free from grease. For optimum results, the application of special cleaning agents and a primer is recommended. The product is not suitable for PE, PP, PTFE, silicone rubber, polystyrene and soft plastics. Preferably apply the product in the form of a triangular bead. Parts must be joined prior to skin formation. To permit adequate ventilation and flexibility, there must be a gap of at least 3 mm (minimum adhesive thickness) between the elements being joined.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | Hybrid polymer |
Colour | Telegrey 4 RAL 7047 |
Density/conditions | 1.67 g/cm³ / at 20°C |
Full curing speed/conditions | 2 mm/d / 20°C and 65% humidity |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 90 °C |
Short term temperature resistance max. /conditions | 90 °C / in cured state |
Min. tensile strength | 1.8 N/mm² |
Min. skin-formation time | 10 min |
Conditions for tensile strength | in accordance with DIN 53504 |
Elongation at break/conditions | 750 % / in accordance with DIN 53504 |
Breaking elongation conditions | in accordance with DIN 53504 |
Shelf life from production/conditions | 12 Month / cool and dry storage area, 5°C to 25°C |
Silicone-free | Yes |
Solvent-free | Yes |