Welcome to Würth Finland For trade customers only

Stud screw M8 "with fixed nut"

Steel zinc plated with hexagon nut
STUDSCR-ZN-M8X120-AV10

Art.-no. 0232908120

EAN 4053479907512

-
Stud screw M8 "with fixed nut"

Art.-no. 0232908120

-
Quantity
PU
x 25 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For attaching pipe clamps and pipe holders to wood or concrete using a nylon anchor.



Easy installation with a 10 mm socket wrench

The fixed nut functions as a stopper when a holder or a spacer sleeve is installed on a screw.


In installations where a threaded rod is used as an extension, the combination of the spacer sleeve and stair bolt is easy to install to the mounting surface using a socket wrench.

Note: The AV of the spacer sleeve is 11 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Length

120 mm

Width across flats

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information