Welcome to Würth Finland For trade customers only

Stud with head, shape B ISO 2341, type B, zinc plated with thick-layer passivation (ZSM)

ISO 2341 steel zp. thick-layer pass. shape B
BLT-SPLT-ISO2341-(ZSM)-B-14X60X54

Art.-no. 441751460

EAN 4059608604536

-
Stud with head, shape B ISO 2341, type B, zinc plated with thick-layer passivation (ZSM)

Art.-no. 441751460

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

14 mm

Length (l1)

60 mm

Head diameter (dk)

22 mm

Head height (k1)

4 mm

Distance from bolt end to centre of hole (le)

6 mm

Diameter of hole (d2)

4 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated thick-layer passivation

Form

Form B mit Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information